
Pavement Markings, Aluminum Sign, 12 in Length, 6 in Width
Mfr # DCS12DYE0612CUS00083
Zoro # G715896322
product price: $14.69
/eaKey Features
Length
12 in
Width
6 in
Thickness
0.125 in
Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS12DYE0612CUS00083
Zoro #
G715896322
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
6 in
Thickness
0.125 in
Details
Item
Pavement Markings
Material
Aluminum Sign
Description
Snow Plow Marker 06X12 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00083, Sign Category:, Specialty, Header/Legend:, Snow Plow Marker, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.