
Personal Protective Equipment Sign, 12 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DCS06DWT1208CUS00074
Zoro # G315896289
product price: $17.59
/eaKey Features
Sign Material
Aluminum Sign
Thickness
0.063 in
Width
12 in
Header
Notice Hard Hats, Steel Toe Shoe
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS06DWT1208CUS00074
Zoro #
G315896289
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
12 in
Details
Sign Material
Aluminum Sign
Header
Notice Hard Hats, Steel Toe Shoe
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Horizontal Rectangle
Item
Personal Protective Equipment Sign
UV Resistant
Yes
Description
Notice Hard Hats, Steel Toe Shoe 12X08 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00074, Sign Category:, Specialty, Header/Legend:, Notice Hard Hats, Steel Toe Shoe, Legend, Text Color:, Black & Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, .5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.