Zoro Homepage

Personal Protective Equipment Sign, 12 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DCS10DWT1208CUS00074

  • Zoro # G515896287


product price: $19.15
/ea

Key Features

Sign Background Color
White
Header
Notice Hard Hats, Steel Toe Shoe
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Horizontal Rectangle
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10DWT1208CUS00074
Zoro #
G515896287
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
12 in

Details

Sign Background Color
White
Item
Personal Protective Equipment Sign
Header
Notice Hard Hats, Steel Toe Shoe
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
UV Resistant
Yes

Description

Notice Hard Hats, Steel Toe Shoe 12X08 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00074, Sign Category:, Specialty, Header/Legend:, Notice Hard Hats, Steel Toe Shoe, Legend, Text Color:, Black & Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, .5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.