
Personal Protective Equipment Sign, 14 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DCS06HWT1410CUS00105
Zoro # G715896285
product price: $21.99
/eaKey Features
Sign Background Color
White
Thickness
0.063 in
UV Resistant
Yes
Width
14 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS06HWT1410CUS00105
Zoro #
G715896285
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
14 in
Details
Sign Background Color
White
UV Resistant
Yes
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Warning Eye irritant.
Item
Personal Protective Equipment Sign
Sign Shape
Horizontal Rectangle
Description
Warning Eye irritant. 14X10 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00105, Sign Category:, Specialty, Header/Legend:, Warning Eye irritant., Legend, Text Color:, Black, Yellow, Orange, Blue, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Corner Holes, .5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.