
Personal Protective Equipment Sign, 14 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DCS10DWT1410CUS00105
Zoro # G615896286
product price: $27.89
/eaKey Features
Sign Shape
Horizontal Rectangle
Width
14 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Warning Eye irritant.
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10DWT1410CUS00105
Zoro #
G615896286
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Thickness
0.1 in
Details
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Warning Eye irritant.
Sign Material
Aluminum Sign
Sign Background Color
White
Item
Personal Protective Equipment Sign
UV Resistant
Yes
Description
Warning Eye irritant. 14X10 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00105, Sign Category:, Specialty, Header/Legend:, Warning Eye irritant., Legend, Text Color:, Black, Yellow, Orange, Blue, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Corner Holes, .5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.