
Pet Waste Please Keep This Area, 12 in W x Vertical Rectangle, Aluminum Sign
Mfr # DCS12DWT1218CUS00051
Zoro # G415898145
product price: $38.15
/eaKey Features
Sign Material
Aluminum Sign
Length
18 in
Width
12 in
Thickness
0.125 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS12DWT1218CUS00051
Zoro #
G415898145
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
12 in
Thickness
0.125 in
Details
Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Header Legend Color
Green
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Header
Pet Waste Please Keep This Area
Description
Pet Waste Please Keep This Area 12X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00051, Sign Category:, Specialty, Header/Legend:, Pet Waste Please Keep This Area, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.