Please Do Not inPower Load in Your Boat, Aluminum, 18 in x 12 in

  • Mfr # DCS08HWT1218CUS00005

  • Zoro # G112526761


product price:  $26.39
/ea

Key Features

Legend
Please Do Not inPower Load in Your Boat
Sign Material
Aluminum
Height
18 in
Width
12 in
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS08HWT1218CUS00005
Zoro #
G112526761
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Width
12 in
Thickness
0.08 in
Hole Size
7/16 in

Details

Legend
Please Do Not inPower Load in Your Boat
Sign Material
Aluminum
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
Legend Color
Black, Red, Blue, Brown,Tan
MUTCD Code
CUS00005
Header
Please Do Not inPower Load in Your Boat
Sign Background Color
White

Description

  • •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B CenteRed, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
, CUS00005 CUS00005

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.