Shop SIGN SOLUTIONS USA
See all product information
Create Account
Please Do Not "Power Load" Your Boat, 12 in W x Vertical Rectangle, Aluminum Sign
- Mfr # DCS10DWT1218CUS00005
- Zoro # G715898098
product price:Â
$
31.99
/ea
Key Features
Sign Material
Aluminum Sign
Length
18 in
Width
12 in
Thickness
0.1 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS10DWT1218CUS00005
- Zoro #
- G715898098
- UPC #
- -
- Country of Origin
- United States
- Item
- Facility Sign
- Sign Material
- Aluminum Sign
- UV Resistant
- Yes
- Sign Shape
- Vertical Rectangle
- Header Legend Color
- Black, Red, Blue, Brown,Tan
- Header
- Please Do Not inPower Load in Your Boat
- Sign Background Color
- White
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Dimensions
- Length
- 18 in
- Width
- 12 in
- Thickness
- 0.1 in
Description
Please Do Not Power Load Your Boat 12X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00005, Sign Category:, Specialty, Header/Legend:, Please Do Not Power Load Your Boat, Legend, Text Color:, Black, Red, Blue, Brown,Tan, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.