Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Please No Power Loading Thankyou, Aluminum, 18 in x 12 in

  • Mfr # DCS08DWT1218CUS00003

  • Zoro # G112528369


product price: $29.99
/ea

Key Features

Legend
Please No Power Loading Thankyou
Sign Material
Aluminum
Height
18 in
Width
12 in
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS08DWT1218CUS00003
Zoro #
G112528369
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Width
12 in
Thickness
0.08 in
Hole Size
7/16 in

Details

Legend
Please No Power Loading Thankyou
Sign Material
Aluminum
Sign Shape
Vertical Rectangle
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Legend Color
Blue
Header
Please No Power Loading Thankyou
MUTCD Code
CUS00003

Description

  • •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B CenteRed, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
, CUS00002 CUS00003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.