
Registration Center Right Arrow, 30 in W x Horizontal Rectangle, Aluminum Sign
Mfr # DUS10DWT3024EM-6cR
Zoro # G415898329
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Length
24 in
Width
30 in
Thickness
0.1 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DWT3024EM-6cR
Zoro #
G415898329
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
30 in
Thickness
0.1 in
Details
Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Registration Center Right Arrow
Sign Background Color
White
Description
Registration Center Right Arrow 30X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, EM 6cR, Sign Category:, Emergency, Header/Legend:, Registration Center Right Arrow, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.