
Restrooms Showers <-, 24 in W x Horizontal Rectangle, Aluminum Sign
Mfr # DCS06HWT2418CUS00011
Zoro # G415894925
product price:Â $49.95
/eaKey Features
Sign Material
Aluminum Sign
Length
18 in
Width
24 in
Thickness
0.063 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS06HWT2418CUS00011
Zoro #
G415894925
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
24 in
Thickness
0.063 in
Details
Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Header
Restrooms Showers <--
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Brown
Description
Restrooms Showers < 24X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00011, Sign Category:, Specialty, Header/Legend:, Restrooms Showers <--, Legend, Text Color:, Brown , Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.