Zoro Homepage

Safety Culture Sign, 14 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DCS06DWT1410CUS00049

  • Zoro # G815896314


product price: $24.95
/ea

Key Features

Length
10 in
Thickness
0.063 in
Sign Background Color
White
Sign Material
Aluminum Sign
Header
Danger Open Trench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS06DWT1410CUS00049
Zoro #
G815896314
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Thickness
0.063 in
Width
14 in

Details

Item
Safety Culture Sign
Sign Background Color
White
Sign Material
Aluminum Sign
Header
Danger Open Trench
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Sign Shape
Horizontal Rectangle

Description

Danger Open Trench 14X10 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00049, Sign Category:, Specialty, Header/Legend:, Danger Open Trench, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Corner Holes, .5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.