
Safety Culture Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DCS06DWT1812CUS00048
Zoro # G315896296
product price: $30.79
/eaKey Features
Thickness
0.063 in
Sign Shape
Horizontal Rectangle
Length
12 in
UV Resistant
Yes
Header
Danger Open Pit Mine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS06DWT1812CUS00048
Zoro #
G315896296
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Length
12 in
Width
18 in
Details
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Header
Danger Open Pit Mine
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Safety Culture Sign
Sign Background Color
White
Sign Material
Aluminum Sign
Description
Danger Open Pit Mine 18X12 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00048, Sign Category:, Specialty, Header/Legend:, Danger Open Pit Mine, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.