Safety Culture Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DCS06HWT1812CUS00197

  • Zoro # G215896310


product price:  $24.95
/ea

Key Features

Width
18 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Header
Danger Welding Area
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS06HWT1812CUS00197
Zoro #
G215896310
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Length
12 in
Thickness
0.063 in

Details

Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Header
Danger Welding Area
Item
Safety Culture Sign
UV Resistant
Yes
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930

Description

Danger Welding Area 18X12 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00197, Sign Category:, Specialty, Header/Legend:, Danger Welding Area, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.