Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Culture Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DCS12DWT1812CUS00048

  • Zoro # G215896303


product price: $38.15
/ea

Key Features

Length
12 in
Thickness
0.125 in
UV Resistant
Yes
Header
Danger Open Pit Mine
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS12DWT1812CUS00048
Zoro #
G215896303
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Thickness
0.125 in
Width
18 in

Details

UV Resistant
Yes
Header
Danger Open Pit Mine
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Horizontal Rectangle
Item
Safety Culture Sign
Sign Material
Aluminum Sign
Sign Background Color
White

Description

Danger Open Pit Mine 18X12 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00048, Sign Category:, Specialty, Header/Legend:, Danger Open Pit Mine, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.