Safety Culture Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DCS12HWT1812CUS00120

  • Zoro # G415896301


product price:  $33.75
/ea

Key Features

Header
Caution Venomous Snakes In Area TY
Thickness
0.125 in
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS12HWT1812CUS00120
Zoro #
G415896301
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Length
12 in
Width
18 in

Details

Header
Caution Venomous Snakes In Area TY
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Item
Safety Culture Sign

Description

Caution Venomous Snakes In Area TY 18X12 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00120, Sign Category:, Specialty, Header/Legend:, Caution Venomous Snakes In Area TY, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products