Safety Culture Sign, 18 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DCS10DYE1824CUS00195

  • Zoro # G315896319


product price:  $70.59
/ea

Key Features

Sign Background Color
Yellow
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Header
Caution Do Not Wear Loose Clothing
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS10DYE1824CUS00195
Zoro #
G315896319
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
24 in
Width
18 in

Details

Sign Background Color
Yellow
UV Resistant
Yes
Item
Safety Culture Sign
Sign Shape
Vertical Rectangle
Header
Caution Do Not Wear Loose Clothing
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091

Description

Caution Do Not Wear Loose Clothing 18X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00195, Sign Category:, Specialty, Header/Legend:, Caution Do Not Wear Loose Clothing, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products