
Safety Culture Sign, 18 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DCS10HYE1824CUS00195
Zoro # G015896299
product price:Â $58.75
/eaKey Features
Header
Caution Do Not Wear Loose Clothing
Length
24 in
Width
18 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10HYE1824CUS00195
Zoro #
G015896299
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
18 in
Thickness
0.1 in
Details
Header
Caution Do Not Wear Loose Clothing
Sign Shape
Vertical Rectangle
Item
Safety Culture Sign
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Background Color
Yellow
UV Resistant
Yes
Description
Caution Do Not Wear Loose Clothing 18X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00195, Sign Category:, Specialty, Header/Legend:, Caution Do Not Wear Loose Clothing, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.