
Safety Culture Sign, 18 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DCS12HYE1824CUS00195
Zoro # G215896297
product price: $66.19
/eaKey Features
Sign Background Color
Yellow
Width
18 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Material
Aluminum Sign
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCS12HYE1824CUS00195
Zoro #
G215896297
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Length
24 in
Thickness
0.125 in
Details
Sign Background Color
Yellow
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Material
Aluminum Sign
UV Resistant
Yes
Header
Caution Do Not Wear Loose Clothing
Item
Safety Culture Sign
Sign Shape
Vertical Rectangle
Description
Caution Do Not Wear Loose Clothing 18X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00195, Sign Category:, Specialty, Header/Legend:, Caution Do Not Wear Loose Clothing, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.