Zoro Homepage

Security & Access Sign, 12 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DCS12DOR1208CUS00213

  • Zoro # G015894660


product price: $20.55
/ea

Key Features

Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Width
12 in
Header
No Hunting or Trespassing
Sign Shape
Horizontal Rectangle
Sign Background Color
Fluorescent Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS12DOR1208CUS00213
Zoro #
G015894660
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.125 in

Details

Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Header
No Hunting or Trespassing
Sign Shape
Horizontal Rectangle
Sign Background Color
Fluorescent Orange
Item
Security & Access Sign
Sign Material
Aluminum Sign
UV Resistant
Yes

Description

No Hunting or Trespassing 12X08 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00213, Sign Category:, Specialty, Header/Legend:, No Hunting or Trespassing, Legend, Text Color:, Black, Background Color:, Fluorescent Orange Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, .5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.