Zoro Homepage

Security & Access Sign, 12 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DCS06HOR1208CUS00213

  • Zoro # G015894684


product price: $14.69
/ea

Key Features

Header
No Hunting or Trespassing
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Shape
Vertical Rectangle
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS06HOR1208CUS00213
Zoro #
G015894684
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
12 in

Details

Header
No Hunting or Trespassing
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Item
Security & Access Sign
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Sign Material
Aluminum Sign

Description

No Hunting or Trespassing 12X08 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00213, Sign Category:, Specialty, Header/Legend:, No Hunting or Trespassing, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, .5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.