Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security & Access Sign, 12 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DCS06HWT1218CUS00095

  • Zoro # G215894606


product price: $24.95
/ea

Key Features

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Thickness
0.063 in
Sign Shape
Vertical Rectangle
Sign Background Color
White
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS06HWT1218CUS00095
Zoro #
G215894606
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
12 in

Details

Item
Security & Access Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
Sign Background Color
White
Header
Private Property No Trespassing
Sign Material
Aluminum Sign
UV Resistant
Yes

Description

Private Property No Trespassing 12X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00095, Sign Category:, Specialty, Header/Legend:, Private Property No Trespassing , Legend, Text Color:, Red, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.