
Security & Access Sign, 12 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DCS10DWT1218CUS00091
Zoro # G015896275
product price: $31.99
/eaKey Features
Width
12 in
Thickness
0.1 in
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Header
No Trespassing Violators Will
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10DWT1218CUS00091
Zoro #
G015896275
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Thickness
0.1 in
Details
Item
Security & Access Sign
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Header
No Trespassing Violators Will
UV Resistant
Yes
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
No Trespassing Violators Will 12X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00091, Sign Category:, Specialty, Header/Legend:, No Trespassing Violators Will, Legend, Text Color:, Red, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.