Zoro Homepage

Security & Access Sign, 12 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DCS10HOR1208CUS00213

  • Zoro # G715894663


product price: $21.99
/ea

Key Features

UV Resistant
Yes
Sign Shape
Vertical Rectangle
Sign Background Color
White
Header
No Hunting or Trespassing
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10HOR1208CUS00213
Zoro #
G715894663
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
12 in

Details

UV Resistant
Yes
Sign Shape
Vertical Rectangle
Sign Background Color
White
Header
No Hunting or Trespassing
Item
Security & Access Sign
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934

Description

No Hunting or Trespassing 12X08 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00213, Sign Category:, Specialty, Header/Legend:, No Hunting or Trespassing, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, .5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.