Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security & Access Sign, 12 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DCS10HWT1218CUS00103

  • Zoro # G415894567


product price: $29.35
/ea

Key Features

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
Thickness
0.1 in
Header
Warning Symbol This Property
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10HWT1218CUS00103
Zoro #
G415894567
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
12 in

Details

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
Header
Warning Symbol This Property
Sign Background Color
White
Sign Material
Aluminum Sign
UV Resistant
Yes
Item
Security & Access Sign

Description

Warning This Property 12X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00103, Sign Category:, Specialty, Header/Legend:, Warning Symbol This Property, Legend, Text Color:, Black & Red, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.