Zoro Homepage

Security & Access Sign, 12 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DCS12HWT1218CUS00091

  • Zoro # G415894659


product price: $33.75
/ea

Key Features

Header
No Trespassing Violators Will
Width
12 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS12HWT1218CUS00091
Zoro #
G415894659
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.125 in

Details

Header
No Trespassing Violators Will
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Item
Security & Access Sign
Sign Background Color
White
Sign Material
Aluminum Sign

Description

No Trespassing Violators Will 12X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00091, Sign Category:, Specialty, Header/Legend:, No Trespassing Violators Will, Legend, Text Color:, Red, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.