
Security & Access Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DCS06HWT1812CUS00224
Zoro # G415894598
product price: $24.95
/eaKey Features
Header
Private Drive No Trespassing
Thickness
0.063 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Width
18 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS06HWT1812CUS00224
Zoro #
G415894598
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
18 in
Details
Header
Private Drive No Trespassing
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Item
Security & Access Sign
Sign Background Color
Black
Description
Private Drive No Trespassing 18X12 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00224, Sign Category:, Specialty, Header/Legend:, Private Drive No Trespassing, Legend, Text Color:, White, Background Color:, Black, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.