Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security & Access Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DCS10DWT1812CUS00102

  • Zoro # G015894592


product price: $35.19
/ea

Key Features

Width
18 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Header
Security Notice (s) This Property
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10DWT1812CUS00102
Zoro #
G015894592
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Thickness
0.1 in

Details

Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Header
Security Notice (s) This Property
Item
Security & Access Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
UV Resistant
Yes

Description

Security Notice This Property 18X12 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00102, Sign Category:, Specialty, Header/Legend:, Security Notice This Property, Legend, Text Color:, Black & Lime Green, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.