
Security & Access Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DCS10HWT1812CUS00090
Zoro # G015894646
product price: $29.35
/eaKey Features
Sign Shape
Horizontal Rectangle
Header
No Trespassing Violators Will
UV Resistant
Yes
Thickness
0.1 in
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10HWT1812CUS00090
Zoro #
G015894646
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
18 in
Details
Sign Shape
Horizontal Rectangle
Header
No Trespassing Violators Will
UV Resistant
Yes
Sign Background Color
White
Sign Material
Aluminum Sign
Item
Security & Access Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
No Trespassing Violators Will 18X12 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00090, Sign Category:, Specialty, Header/Legend:, No Trespassing Violators Will, Legend, Text Color:, Black & Red, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.