
Security & Access Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DCS10HWT1812CUS00224
Zoro # G215894545
product price: $26.69
/eaKey Features
Sign Material
Aluminum Sign
Sign Background Color
Black
Width
18 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10HWT1812CUS00224
Zoro #
G215894545
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Thickness
0.1 in
Details
Sign Material
Aluminum Sign
Sign Background Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Item
Security & Access Sign
Header
Private Drive No Trespassing
Sign Shape
Horizontal Rectangle
Description
Private Drive No Trespassing 18X12 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00224, Sign Category:, Specialty, Header/Legend:, Private Drive No Trespassing, Legend, Text Color:, White, Background Color:, Black, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.