Zoro Homepage

Security & Access Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DCS12HWT1812CUS00093

  • Zoro # G415894604


product price: $33.75
/ea

Key Features

Width
18 in
Header
No Trespassing
Sign Material
Aluminum Sign
Thickness
0.125 in
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS12HWT1812CUS00093
Zoro #
G415894604
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Thickness
0.125 in

Details

Header
No Trespassing
Sign Material
Aluminum Sign
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Horizontal Rectangle
Item
Security & Access Sign
Sign Background Color
White

Description

No Trespassing 18X12 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00093, Sign Category:, Specialty, Header/Legend:, No Trespassing, Legend, Text Color:, Red, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.