
Security & Access Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DCS12HWT1812CUS00224
Zoro # G215894613
product price: $33.75
/eaKey Features
Width
18 in
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Private Drive No Trespassing
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS12HWT1812CUS00224
Zoro #
G215894613
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Thickness
0.125 in
Details
Item
Security & Access Sign
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Private Drive No Trespassing
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
Black
Description
Private Drive No Trespassing 18X12 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00224, Sign Category:, Specialty, Header/Legend:, Private Drive No Trespassing, Legend, Text Color:, White, Background Color:, Black, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.