
Security & Access Sign, 18 in Width, Aluminum Sign, Routed
Mfr # DCS10DWT1818CUS00214
Zoro # G015894608
product price: $52.79
/eaKey Features
UV Resistant
Yes
Sign Shape
Routed
Sign Background Color
Blue
Width
18 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10DWT1818CUS00214
Zoro #
G015894608
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Thickness
0.1 in
Details
UV Resistant
Yes
Sign Shape
Routed
Sign Background Color
Blue
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Security & Access Sign
Header
Private Drive No Trespassing
Description
Private Drive No Trespassing 18X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00214, Sign Category:, Specialty, Header/Legend:, Private Drive No Trespassing, Legend, Text Color:, White, Background Color:, Blue, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , ROUTED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.