Zoro Homepage

Security & Access Sign, 18 in Width, Aluminum Sign, Routed

  • Mfr # DCS10HWT1818CUS00215

  • Zoro # G215894668


product price: $43.99
/ea

Key Features

Sign Material
Aluminum Sign
Sign Background Color
Blue
UV Resistant
Yes
Header
Private Property Beware Of Dogs
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10HWT1818CUS00215
Zoro #
G215894668
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Thickness
0.1 in

Details

Sign Material
Aluminum Sign
Sign Background Color
Blue
UV Resistant
Yes
Header
Private Property Beware Of Dogs
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Security & Access Sign
Sign Shape
Routed

Description

Private Property Beware Of Dogs 18X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00215, Sign Category:, Specialty, Header/Legend:, Private Property Beware Of Dogs, Legend, Text Color:, White, Background Color:, Blue, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , ROUTED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products