Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security & Access Sign, 18 in Width, Aluminum Sign, Routed

  • Mfr # DCS12DWT1818CUS00215

  • Zoro # G215894620


product price: $57.19
/ea

Key Features

UV Resistant
Yes
Sign Shape
Routed
Sign Material
Aluminum Sign
Thickness
0.125 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS12DWT1818CUS00215
Zoro #
G215894620
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width
18 in

Details

Item
Security & Access Sign
UV Resistant
Yes
Sign Shape
Routed
Sign Material
Aluminum Sign
Header
Private Property Beware Of Dogs
Sign Background Color
Blue
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

Private Property Beware Of Dogs 18X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00215, Sign Category:, Specialty, Header/Legend:, Private Property Beware Of Dogs, Legend, Text Color:, White, Background Color:, Blue, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , ROUTED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products