Zoro Homepage

Security & Access Sign, 18 in Width, Aluminum Sign, Square

  • Mfr # DUS06DWT1818R9-13

  • Zoro # G515894658


product price: $41.39
/ea

Key Features

Width
18 in
Sign Shape
Square
Thickness
0.063 in
Header
No Skaters Symbol
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT1818R9-13
Zoro #
G515894658
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Thickness
0.063 in

Details

Sign Shape
Square
Header
No Skaters Symbol
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
Item
Security & Access Sign
UV Resistant
Yes

Description

No Skaters 18X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R9-13, Sign Category:, Regulatory, Header/Legend:, No Skaters Symbol, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.