
Security & Access Sign, 18 in Width, Aluminum Sign, Square
Mfr # DUS06HWT1818R9-13
Zoro # G515894627
product price: $36.69
/eaKey Features
Header
No Skaters Symbol
Sign Shape
Square
UV Resistant
Yes
Width
18 in
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT1818R9-13
Zoro #
G515894627
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Thickness
0.063 in
Details
Item
Security & Access Sign
Header
No Skaters Symbol
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Square
UV Resistant
Yes
Sign Background Color
White
Sign Material
Aluminum Sign
Description
No Skaters 18X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R9-13, Sign Category:, Regulatory, Header/Legend:, No Skaters Symbol, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.