
Security & Access Sign, 18 in Width, Aluminum Sign, Square
Mfr # DUS10HWT1818R9-13
Zoro # G415894666
product price: $39.99
/eaKey Features
Width
18 in
UV Resistant
Yes
Sign Material
Aluminum Sign
Header
No Skaters Symbol
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT1818R9-13
Zoro #
G415894666
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Thickness
0.1 in
Details
UV Resistant
Yes
Sign Material
Aluminum Sign
Header
No Skaters Symbol
Item
Security & Access Sign
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Square
Description
No Skaters 18X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R9-13, Sign Category:, Regulatory, Header/Legend:, No Skaters Symbol, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.