
Security & Access Sign, 18 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DCS06HWT1824CUS00097
Zoro # G315894575
product price: $49.95
/eaKey Features
Sign Material
Aluminum Sign
Width
18 in
Header
Notice Video Surveillance
Thickness
0.063 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS06HWT1824CUS00097
Zoro #
G315894575
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Thickness
0.063 in
Details
Sign Material
Aluminum Sign
Header
Notice Video Surveillance
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Item
Security & Access Sign
Sign Background Color
White
Description
Notice Video Surveillance 18X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00097, Sign Category:, Specialty, Header/Legend:, Notice Video Surveillance, Legend, Text Color:, Black & Blue, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.