
Security & Access Sign, 18 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DCS10DWT1824CUS00097
Zoro # G815894563
product price: $70.59
/eaKey Features
Thickness
0.1 in
Sign Shape
Vertical Rectangle
Header
Notice Video Surveillance
UV Resistant
Yes
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10DWT1824CUS00097
Zoro #
G815894563
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
18 in
Details
Sign Shape
Vertical Rectangle
Header
Notice Video Surveillance
UV Resistant
Yes
Sign Background Color
White
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Security & Access Sign
Description
Notice Video Surveillance 18X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00097, Sign Category:, Specialty, Header/Legend:, Notice Video Surveillance, Legend, Text Color:, Black & Blue, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.