Zoro Homepage

Security & Access Sign, 18 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DCS12HWT1824CUS00097

  • Zoro # G915894562


product price: $66.19
/ea

Key Features

Sign Material
Aluminum Sign
Sign Background Color
White
Header
Notice Video Surveillance
Sign Shape
Vertical Rectangle
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS12HWT1824CUS00097
Zoro #
G915894562
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width
18 in

Details

Sign Material
Aluminum Sign
Sign Background Color
White
Header
Notice Video Surveillance
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Item
Security & Access Sign

Description

Notice Video Surveillance 18X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00097, Sign Category:, Specialty, Header/Legend:, Notice Video Surveillance, Legend, Text Color:, Black & Blue, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.