
Security & Access Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DCS06DWT2418CUS00110
Zoro # G715894595
product price: $60.25
/eaKey Features
Thickness
0.063 in
Header
Caution Keep Out!
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS06DWT2418CUS00110
Zoro #
G715894595
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
24 in
Details
Header
Caution Keep Out!
Sign Background Color
White
Item
Security & Access Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Description
Caution Keep Out! 24X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00110, Sign Category:, Specialty, Header/Legend:, Caution Keep Out!, Legend, Text Color:, Black, Yellow, Red, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.