Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security & Access Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DCS12DWT2418CUS00225

  • Zoro # G215894576


product price: $69.39
/ea

Key Features

Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Private Property No Trespassing
Sign Background Color
White
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS12DWT2418CUS00225
Zoro #
G215894576
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.125 in

Details

Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Security & Access Sign
Header
Private Property No Trespassing
Sign Background Color
White
Sign Shape
Horizontal Rectangle
UV Resistant
Yes

Description

Private Property No Trespassing 24X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00225, Sign Category:, Specialty, Header/Legend:, Private Property No Trespassing, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.