Zoro Homepage

Security & Access Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DCS12HWT2418CUS00098

  • Zoro # G415894581


product price: $66.19
/ea

Key Features

UV Resistant
Yes
Width
24 in
Thickness
0.125 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS12HWT2418CUS00098
Zoro #
G415894581
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.125 in

Details

UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Horizontal Rectangle
Header
Notice Video Surveillance
Sign Material
Aluminum Sign
Sign Background Color
White
Item
Security & Access Sign

Description

Notice Video Surveillance 24X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00098, Sign Category:, Specialty, Header/Legend:, Notice Video Surveillance, Legend, Text Color:, Black & Blue, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.