
Security & Access Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DCS12HWT2418CUS00220
Zoro # G115894621
product price: $66.19
/eaKey Features
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Thickness
0.125 in
Header
Private Drive No Trespassing
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS12HWT2418CUS00220
Zoro #
G115894621
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
24 in
Details
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Private Drive No Trespassing
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Sign Background Color
White
Item
Security & Access Sign
Description
Private Drive No Trespassing 24X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00220, Sign Category:, Specialty, Header/Legend:, Private Drive No Trespassing, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.