
Security & Access Sign, 24 in Width, Aluminum Sign, Octagon
Mfr # DCS06DWT2424CUS00100
Zoro # G915894678
product price: $80.79
/ea
Free Shipping & Returns
Key Features
Sign Shape
Octagon
Width
24 in
Sign Background Color
White
Thickness
0.063 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS06DWT2424CUS00100
Zoro #
G915894678
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.063 in
Details
Sign Shape
Octagon
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Security & Access Sign
Sign Material
Aluminum Sign
Header
Security Alert 24 HR Video
UV Resistant
Yes
Description
Security Alert 24 HR Video 24X24 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00100, Sign Category:, Specialty, Header/Legend:, Security Alert 24 HR Video, Legend, Text Color:, Black & Blue, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.