Zoro Homepage

Security & Access Sign, 24 in Width, Aluminum Sign, Octagon

  • Mfr # DCS10DWT2424CUS00100

  • Zoro # G415894673


product price: $93.89
/ea
Free Shipping & Returns

Key Features

UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Shape
Octagon
Header
Security Alert 24 HR Video
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10DWT2424CUS00100
Zoro #
G415894673
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.1 in

Details

UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Shape
Octagon
Header
Security Alert 24 HR Video
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Security & Access Sign

Description

Security Alert 24 HR Video 24X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00100, Sign Category:, Specialty, Header/Legend:, Security Alert 24 HR Video, Legend, Text Color:, Black & Blue, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , Octagon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.