Zoro Homepage

Security & Access Sign, 24 in Width, Aluminum Sign, Octagon

  • Mfr # DCS10HWT2424CUS00100

  • Zoro # G215894675


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Width
24 in
UV Resistant
Yes
Sign Material
Aluminum Sign
Thickness
0.1 in
Header
Security Alert 24 HR Video
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10HWT2424CUS00100
Zoro #
G215894675
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.1 in

Details

UV Resistant
Yes
Sign Material
Aluminum Sign
Header
Security Alert 24 HR Video
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Octagon
Sign Background Color
White
Item
Security & Access Sign

Description

Security Alert 24 HR Video 24X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00100, Sign Category:, Specialty, Header/Legend:, Security Alert 24 HR Video, Legend, Text Color:, Black & Blue, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , Octagon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.