Zoro Homepage

Security & Access Sign, 24 in Width, Aluminum Sign, Octagon

  • Mfr # DCS12HWT2424CUS00100

  • Zoro # G115894683


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Thickness
0.125 in
Sign Material
Aluminum Sign
Sign Shape
Octagon
Header
Security Alert 24 HR Video
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS12HWT2424CUS00100
Zoro #
G115894683
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width
24 in

Details

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Security & Access Sign
Sign Material
Aluminum Sign
Sign Shape
Octagon
Header
Security Alert 24 HR Video
Sign Background Color
White
UV Resistant
Yes

Description

Security Alert 24 HR Video 24X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00100, Sign Category:, Specialty, Header/Legend:, Security Alert 24 HR Video, Legend, Text Color:, Black & Blue, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , Octagon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products