Zoro Homepage

Security & Access Sign, 24 in Width, Aluminum Sign, Routed

  • Mfr # DCS12DWT2436CUS00226

  • Zoro # G515894597


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Sign Shape
Routed
Thickness
0.125 in
Sign Material
Aluminum Sign
Sign Background Color
White
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS12DWT2436CUS00226
Zoro #
G515894597
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width
24 in

Details

Sign Shape
Routed
Sign Material
Aluminum Sign
Item
Security & Access Sign
Sign Background Color
White
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Private Property No SolicitingSymbol

Description

Private Property No Soliciting 24X36 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00226, Sign Category:, Specialty, Header/Legend:, Private Property No SolicitingSymbol , Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , ROUTED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.